Shop All Clamp Accessories
This Product is Discontinued
Uei Test Instruments
Clamp Meter, Analog, 400 Max. AC Amps (Discontinued)
Mfr # DL389B
Zoro # G7751534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Manufacturers Warranty Length 2 yr
- Jaw Capacity 1.2 in (30 mm)
- Capacitance 4,000 uF
- Max. Ohms 40 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # DL389B
- Zoro # G7751534
- UPC # 053533508413
- Country of Origin Korea, Republic of
- Category Clamp Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Max. Conductor Size | 750 kcmil |
Maximum Conductor Size | 750 kcmil |
Battery Size | AAA |
Description
If you are looking for a dependable clamp meter, the UEI DL389B is the perfect tool. It provides accurate measurements of current, voltage and resistance in both AC and DC currents. The CAT II 1000V safety rating makes this analog clamp meter ideal for use around electrical panels. With a jaw capacity of 1.2 in, it can be used to measure conductors up to 750 kcmil. This digital/analog clamp meter has an auto ranging function that eliminates the need to adjust settings manually before each measurement. You can get readings on the LCD display with four digits. There is also a backlight feature so you can see your readings even in dimly lit areas or at night time. If you are serious about getting accurate measurements every time, then the UEI DL389B Clamp Meter will definitely help you out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.