Shop All Clamp On Power Meters
This Product is Discontinued
Uei Test Instruments
Clamp Meter, Analog, 400 Max. AC Amps (Discontinued)
Mfr # DL389B-N
Zoro # G0511927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. DC Volts 400 V
- Max. Ohms 40 megaohm
- Jaw Capacity 1.2 in (30 mm)
- Safety Rating CAT II 1000V, CAT III 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # DL389B-N
- Zoro # G0511927
- UPC # 053533508413
- Country of Origin Korea, Republic of
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Max. Conductor Size | 750 kcmil |
Maximum Conductor Size | 750 kcmil |
Battery Size | AAA |
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 1000V, CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 400 V, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Temperature (K), Jaw Opening 1.2 in, Jaw Style Clamp On, Calibration Certificate Included Yes - NIST with Data, Special Features Dual Display, Data Hold Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.