Shop All Moisture Meter Accessories
Uei Test Instruments
CAT IV Silicone Test Leads
Mfr # ATL57
Zoro # G0327509
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AAC3 Alligator Clips
- Manufacturers Warranty Length 1 yr
- Accessory Type CAT IV Silicone Test Leads
- Product Type Test Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # ATL57
- Zoro # G0327509
- UPC # 053533606621
- Country of Origin Korea, Republic of
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | CAT IV Silicone Test Leads |
Includes | AAC3 Alligator Clips |
Accessory Type | CAT IV Silicone Test Leads |
Product Type | Test Lead |
Description
CAT IV Silicone Test Leads, Includes AAC3 Alligator Clips, Product Type Test Lead, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi/kPa)
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- UEI TEST INSTRUMENTS Immersion Temp Probe, -40 to 950 Deg F (ATT100)
- IDEAL Clamp Meter, Dual Backlit, 600 A A, 1.4 in (36 mm) Jaw Capacity (61-757)
- NMC Extreme Environment Cover For Mp406, Mp4 (MP400COV)
- B&K PRECISION Tweezer Test Leads, Red/Black, Silicone (TL 8)
- SIMPSON ELECTRIC Test Leads Probe Set, Kelvin Prod (02151)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- REED INSTRUMENTS Replacement Electrode Pin for R6015/ST-129 Moisture Detector (R6015-P)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- COOPER-ATKINS HygroThermometer, Replacment Probe for 6T444 (5028G)
- Uei Test Instruments Moisture Meter Accessories