Shop All Test Equipment
Uei Test Instruments
Cable Length Meter
Mfr # CLM100
Zoro # G8492915
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Copper and Aluminum Cables 15 to 30000 (250 to 5,000 MCM) and Wire Gauges 26 - 4/0 Gauge
- Application Measure Copper and Aluminum Cables
- Measures Feet, Meters
- Includes Batteries, Calibration Bar, Pouch, Test Leads
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # CLM100
- Zoro # G8492915
- UPC # 053533700787
- Country of Origin Korea, Republic of
- Category Test Equipment
Dimensions
Compatible Cable Length - Maximum | 30,000 ft |
Compatible Cable Length - Minimum | 25 ft |
Details
Item | Cable Tester |
For Use With | Copper and Aluminum Cables 15 to 30000 (250 to 5,000 MCM) and Wire Gauges 26 - 4/0 Gauge |
Application | Measure Copper and Aluminum Cables |
Measures | Feet, Meters |
Includes | Batteries, Calibration Bar, Pouch, Test Leads |
Standards | CE |
Product Type | Cable Length Meter |
Compatible Product Type | Spooled Cable or Wire |
Unit of Measures | Feet |
Compatible Cable Thickness - Maximum | 4/0 ga |
Compatible Cable Thickness - Minimum | 26 ga |
Description
Cable Length Meter, Application Measure Copper and Aluminum Cables, Compatible Product Type Spooled Cable or Wire, Includes Batteries, Calibration Bar, Pouch, Test Leads, Unit of Measures Feet, Standards CE, Compatible Cable Thickness - Minimum 26 ga, Compatible Cable Length - Minimum 25 ft, Compatible Cable Thickness - Maximum 4/0 ga, Compatible Cable Length - Maximum 30,000 ft, Product Type Cable Length Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 2-Button Wall Switch Occupancy Sensor, Dual Relay, White (LHDCMTD2-G-WH)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- UEI TEST INSTRUMENTS NIST Certified Cable Length Meter, Measures ft., m (CLM100-N)
- HARTING Removal Tool Han E (09990000319)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- TEMPO COMMUNICATIONS Tone Probe 500Xp Boxed (500XPB)
- FLUKE NETWORKS DSX Cat 6A/Class Ea Cha Set (DSX-CHA004S)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- Uei Test Instruments Test Equipment