Shop All Specialty Fuses
Uei
Milimeter Fuse, AF Series, 15A, 600V AC
Mfr # AF113
Zoro # G010922047
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AF
- Amps 15A
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Brand UEI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei
- MFR # AF113
- Zoro # G010922047
- UPC # 5353360220
- Country of Origin China
- Category Specialty Fuses
Details
Item | Milimeter Fuse |
Series | AF |
Amps | 15A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Brand | UEI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 60A, 600V AC, Non-Indicating (LPS-RK-60SP)
- Q2 PRODUCTS 8" Blk UV Resist 120 lb Cable Tie 100/bag (CBL 8-120-BLK)
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- UEI Milimeter Fuse, AF Series, 11A, 1000V AC (AF39)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- EATON BUSSMANN Limiter Fuse, ANN Series, 300A, Very Fast Acting, 125V AC, Bolt-On (ANN-300)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- Uei Specialty Fuses