Shop All Midget Fuses
Uei
Midget Fuse, AF Series, 0.60A
Mfr # AF10
Zoro # G010734848
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AF
- Amps 0.60A
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand UEI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei
- MFR # AF10
- Zoro # G010734848
- UPC # 5353360052
- Country of Origin China
- Category Midget Fuses
Details
Series | AF |
Amps | 0.60A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | UEI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Clamp Connector, Zinc (05103B)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFP120DF)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (FNA-10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/8)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ012)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6A, 250V AC, Indicating, 10kA at 125V AC (FNA-6)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM015)
- Uei Fuses