Shop All Ceramic Fuses
Uei
Ceramic Fuse, 12.50A, 250V AC
Mfr # AF160
Zoro # G610921839
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 12.50A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei
- MFR # AF160
- Zoro # G610921839
- UPC # 5353360379
- Country of Origin China
- Category Ceramic Fuses
Details
Amps | 12.50A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | UEI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- INTERMATIC Timer, Spring Wound (FD15M)
- UEI Ceramic Fuse, 10A, 600V AC (AF125)
- S&C Fuse, 20A, 1440V AC (SMU-40 832020)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- MERSEN Fuse, GSA Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GSA1/4)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- Uei Fuses