Shop All Ceramic Fuses
Uei
Ceramic Fuse, 10A, 600V AC
Mfr # AF125
Zoro # G410922036
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 10A
- AC Voltage Rating 600V AC
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei
- MFR # AF125
- Zoro # G410922036
- UPC # 5353360225
- Country of Origin China
- Category Ceramic Fuses
Details
Amps | 10A |
AC Voltage Rating | 600V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | UEI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (MT0075B)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC (GSD1-6/10)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (67251)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, 5 PK (ABC-8-R)
- Uei Fuses