Shop All Ceramic Fuses
Uei
Ceramic Fuse, 0.50A, 240V AC
Mfr # AF145
Zoro # G410921824
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.50A
- AC Voltage Rating 240V AC
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei
- MFR # AF145
- Zoro # G410921824
- UPC # 5353360295
- Country of Origin China
- Category Ceramic Fuses
Details
Amps | 0.50A |
AC Voltage Rating | 240V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | UEI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- UEI Ceramic Fuse, 10A, 600V AC (AF125)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1-R)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-250MA)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (MDA-1-1/4-R)
- Uei Ceramic Fuses