Shop All Voltage Detectors
Uei
600A Dual Display TRMS-Clamp w/ Temp/Capacitance/ATTPC4
Mfr # DL579COMBO
Zoro # G507950836
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei
- MFR # DL579COMBO
- Zoro # G507950836
- UPC # 53533509342
- Country of Origin Korea, Republic of
- Category Voltage Detectors
Description
The DL579 is an TRMS HVAC/R Clamp Meter It has functions like AC/DC voltage, AC amps, AC/DC microamps, resistance, capacitance, frequency and duty cycle. Includes test leads, a pair of alligator clips,thermocouples, an ATTPC4, a zippered pouch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8)
- PRO 4 in Dial, 0/100 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402E-01)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1253)
- SURTEK Ac Voltage Tester Screwdriver 100500V 14mm (DPC02)
- UEI 600A TRMS Clamp Meter w/ DC Amps, Inrush, Magnet (DL589COMBO)
- SURETEST AC Circuit Analyzer, 85 to 265V (61-164)
- FLUKE Electrical Tester, 200 A Current Range, 1 To 100 Kohm, 600 Vac High Voltage Test, Measures (T6-600)
- FLUKE Electrical Tester, LCD, 1000V, 100A Curren (T6-1000/WWG)
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp (GT13)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC (HBLT3721)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120+)
- Uei Voltage Detectors