Uei

3 qt Replacement Fuse, 0.15A - 0.2 Ohm


product price: $26.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps 0.15A
  • Body Style Cylindrical
  • Body Material Glass
  • DC Voltage Rating Not Rated
  • Brand UEI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Uei
  • MFR # AF2
  • Zoro # G210921932
  • UPC #
    5353360056
  • Country of Origin China
  • Category Glass Fuses

Details

Amps 0.15A
Body Style Cylindrical
Body Material Glass
DC Voltage Rating Not Rated
Item Glass Fuse
Brand UEI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.