Shop All Temperature Controllers
Ue United Electric
Temperature Controller 0-225f 125/250v-ac
Mfr # B302 103
Zoro # G604837436
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC
- Temperature 0 - 225 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ue United Electric
- MFR # B302 103
- Zoro # G604837436
- Country of Origin Unknown
- Category Temperature Controllers
Details
Voltage (AC) | 125 V-AC, 250 V-AC |
Temperature | 0 - 225 F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.844"L, SS, PK25 (SS-1175-SP1)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V03)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Black (1223BK)
- UE UNITED ELECTRIC E122-3Bs 100-400F Temperature Controller (E122-3BS)
- UE UNITED ELECTRIC 0-400F 125/250V-AC TEMPERATURE CONTROLLER (600-7BS)
- UE UNITED ELECTRIC E122-2Bsa -120 To 100F Temperature Controller (E122-2BSA)
- UE UNITED ELECTRIC 0-250F 480V-AC TEMPERATURE CONTROLLER (802-13751)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- HONEYWELL 50001137-001 White Wall Plate (50001137-0)
- Ue United Electric Programmable Logic Controls (PLC)