Shop All Pressure Switches
Ue United Electric
9-35Psi 250V-Ac Pressure Switch
Mfr # 12SHSN5A M446 M513
Zoro # G504298115
original price:
$239.00
10% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 9 PSI
- Voltage (AC) 250 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ue United Electric
- MFR # 12SHSN5A M446 M513
- Zoro # G504298115
- Country of Origin Unknown
- Category Pressure Switches
Details
Pressure | 9 PSI |
Voltage (AC) | 250 V-AC |
Description
31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC (5140047)
- COLEMAN CABLE 50 16/3 SJTW ORANGE OUTDOOR CORD (2308SW8803)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- UE UNITED ELECTRIC 0-100PSI 125/250V-AC PRESSURE SWITCH (J6-156)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- UE UNITED ELECTRIC Pressure Switch 0500psi 480vac (J402-376)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- MERCOID 1/4IN 0-20PSI 120/240V-AC 120/240V-DC PRESSURE SWITCH (AP-153-36)
- ALLEN BRADLEY 2-7PSI 120-600V-AC 115-600V-DC PRESSURE SWITCH (836T-T251J)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- Ue United Electric Pressure Switches