Shop All Temperature Controllers
Ue United Electric
-40-180F 480V-Ac Temperature Controller
Mfr # 820E 5BS
Zoro # G208578278
original price:
$773.14
26% off
new price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 480 V-AC
- Temperature -40 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ue United Electric
- MFR # 820E 5BS
- Zoro # G208578278
- Country of Origin Unknown
- Category Temperature Controllers
Details
Voltage (AC) | 480 V-AC |
Temperature | -40 F |
Description
-40-180F 480V-Ac Temperature Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- ALLSTAR Heat Shrink Tubing Assortment, 30PK (ALL76160)
- SQUARE D Reversing Starter 600Vac 27A Nema, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8736SCO7V02S)
- UE UNITED ELECTRIC 0-250F 480V-AC TEMPERATURE CONTROLLER (802-13751)
- UE UNITED ELECTRIC 0-400F 125/250V-AC TEMPERATURE CONTROLLER (600-7BS)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- UE UNITED ELECTRIC E122-3Bs 100-400F Temperature Controller (E122-3BS)
- UE UNITED ELECTRIC E122-2Bsa -120 To 100F Temperature Controller (E122-2BSA)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- Ue United Electric Programmable Logic Controls (PLC)