Shop All Temperature Controllers
Ue United Electric
100-400F 480V-Ac Temperature Controller
Mfr # E402-3BS
Zoro # G508461232
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC
- Temperature 55.555555555556 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ue United Electric
- MFR # E402-3BS
- Zoro # G508461232
- Country of Origin Unknown
- Category Temperature Controllers
Details
Voltage (AC) | 125 V-AC, 250 V-AC |
Temperature | 55.555555555556 C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- MERSEN Finger Safe Fuse Block, CC UL Class, 4 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC4)
- FLEX-STRUT Channel Nut, Thin, 3/8" (FS-3/8NSS E/G)
- MERSEN End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBE6869)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- UE UNITED ELECTRIC E122-3Bs 100-400F Temperature Controller (E122-3BS)
- UE UNITED ELECTRIC E122-2Bsa -120 To 100F Temperature Controller (E122-2BSA)
- UE UNITED ELECTRIC 0-250F 480V-AC TEMPERATURE CONTROLLER (802-13751)
- UE UNITED ELECTRIC 0-400F 125/250V-AC TEMPERATURE CONTROLLER (600-7BS)
- OHMART Temperature Control Circuit 500W 120V-Ac Temperature Controller (TECRCT-0046589)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- Ue United Electric Temperature Controllers