Shop All Pressure Switches
Ue United Electric
0-70Psi 125/250V-Ac Pressure Switch
Mfr # J110K-357
Zoro # G608639876
original price:
$267.38
16% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC
- Pressure 0 - 70 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ue United Electric
- MFR # J110K-357
- Zoro # G608639876
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 125 V-AC, 250 V-AC |
Pressure | 0 - 70 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- XSCORP XSCORP CT4 Nylon 4 in. Black Cable-Zip Ties for Car Audio Installs - 100-Pack (CT4)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- UE UNITED ELECTRIC 0-100PSI 125/250V-AC PRESSURE SWITCH (J6-156)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- UE UNITED ELECTRIC Pressure Switch 0500psi 480vac (J402-376)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- BARKSDALE 0.03-3PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A3SS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36P)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- Ue United Electric Pressure Switches