Shop All Pressure Switches
Ue United Electric
0-30Psi 480V-Ac Pressure Switch
Mfr # J400-454
Zoro # G606125173
original price:
$483.67
19% off
new price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 0 - 30 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ue United Electric
- MFR # J400-454
- Zoro # G606125173
- Country of Origin Unknown
- Category Pressure Switches
Details
Pressure | 0 - 30 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation (10638525)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CMR PDT 10)
- UE UNITED ELECTRIC 0-100PSI 125/250V-AC PRESSURE SWITCH (J6-156)
- UE UNITED ELECTRIC Pressure Switch 0500psi 480vac (J402-376)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- Ue United Electric Pressure Switches