Shop All Arts & Crafts
Ucreate
Watercolor Paper, White, 90lb., 12in x 18in, PK50
Mfr # P4927
Zoro # G7549284
product price: $21.75
/pk 50, $0.44/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 50 sheets
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4927
- Zoro # G7549284
- UPC # 45173049272
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 50 sheets |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
This 90 lb. watercolor paper in economical packages is perfect for Pre-K and student grade artwork. These sturdy sheets are perfect for wet and mixed media. Art1st® Watercolor Paper is used in Fresh Artists® programs which benefit children in under resourced schools. Acid free. Recyclable. Measures 12" x 18". Includes 50 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K608)
- SMEAD Expanding File 9.5x14.75", 3-1/2" Expansion (71055)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3 (P4737)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- UCREATE Poly Cover Sketch Book, Heavyweight, 9in x 6in, 75 Sheets, PK3 (PCAR37089)
- UCREATE Mixed Media Art Paper, Heavyweight, 18in x 24in, PK500 (P4835)
- UCREATE Watercolor Paper, White, 90lb., 18in x 24in, PK50 (P4933)
- GORDON BRUSH Size 1 Chemical Resistant Pure Red Sable Round Brushes (0907-01000)
- Ucreate