Shop All Arts & Crafts
Ucreate
Watercolor Paper, White, 140 lb., 12in x 18in, PK50
Mfr # P4944
Zoro # G4112102
product price: $28.69
/pk 50, $0.57/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Grade Grade K+
- Includes 50 sheets of 12" x 18" Watercolor Paper
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4944
- Zoro # G4112102
- UPC # 45173049449
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Grade | Grade K+ |
Includes | 50 sheets of 12" x 18" Watercolor Paper |
Recommended Age | 5+ Years |
Description
This 140 lb. Watercolor Paper comes in economical package, and is perfect for groups or classrooms. No stretching required. Acid-free and recyclable. Sheets measure 12" x 18". Each pack includes 50 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Reservation Card, 250Pk (U72949AH)
- KUBINEC Kubinec 25mm 1.25 in. Phosphate Coated Wire Buckles for Woven Polyester Strap ; 500 Count (25mm)
- GENERAL Paper Bags, 50 lbs Cap., #12, 7"w x 4.38"d x 13.75"h, Kraft, PK500 (29812)
- BRAND MANAGEMENT GROUP Hp Universal Coated Paper (Q1405B)
- UCREATE Watercolor Paper, White, 90lb., 12in x 18in, PK50 (P4927)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- PRANG Washable Paint, Turquoise Blue, 16 oz Dispenser-Cap Bottle (X10712)
- Ucreate