Shop All Arts & Crafts
Ucreate
Tracing Pad, 9 x 12, PK6
Mfr # P2369
Zoro # G4857154
product price: $30.25
/pk 6, $5.04/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Paper
- Includes 6 tracing pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P2369
- Zoro # G4857154
- UPC # 194629040292
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Includes | 6 tracing pads |
Description
Standard grade transparent paper in pad format that can be used for sketches and overlays. Good transparent qualities and it will accept pencil, marker, and ink. Acid free and recyclable. Each pad includes 40 sheets. Measures 9" x 12". Sold as 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Side Tab, Letter, Tab D, PK25 (1404)
- BROTHER Waste Toner Box 50K YLD (WT320CL)
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- RICOH Black Toner Cartridge 29.5K YLD (841813)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3 (P4737)
- UCREATE Watercolor Paper, White, 140 lb., 12in x 18in, PK50 (P4944)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- UCREATE Watercolor Paper, White, 90lb., 18in x 24in, PK50 (P4933)
- CHARLES LEONARD Wiggle Eyes 15mm, Black, PK1200 (64515)
- Ucreate