Shop All Arts & Crafts
Ucreate
Sketch Diary, Standard Weight, 9in. x 6in., 70 Sheets Per Book, 3PK
Mfr # P4790
Zoro # G805262761
product price: $21.35
/pk 3, $7.12/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 3 Diaries
- Material Sulphite Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4790
- Zoro # G805262761
- UPC # 194629088003
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 3 Diaries |
Material | Sulphite Paper |
Description
All-purpose lightweight White sulphite drawing paper spiral bound on the side. Perfect for quick study sketches and drawings. Ideal for all dry media. Acid-free and Recyclable. Measures 9" x 6". Each diary includes 70 sheets. Sold as a pack of 3 diaries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Porous Point Pen, Fine 0.7 mm, Black PK12 (PENS520A)
- COMPUCESSORY Cd/Dvd Window EnvelopesWht, PK250 (CCS26501)
- BRADY 0.787" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-4-82C/180F)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- UCREATE Paper, Wtrclr, 140Lb, Wht Pk (PACP4943)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- UCREATE Posterboard, Coated, 50Sh Pk (PACCAR13841)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- UCREATE Watercolor Paper, White, 90lb., 18in x 24in, PK50 (P4933)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- Ucreate