Shop All Arts & Crafts
Ucreate
Sketch Diary, Medium Weight, 9-1/2in x 6in, 70 Sheets, PK6
Mfr # PCAR53008
Zoro # G4113128
product price: $46.25
/pk 6, $7.71/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi, White
- Material Paper, Wire
- Includes 6 Books
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # PCAR53008
- Zoro # G4113128
- UPC # 194629108114
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi, White |
Material | Paper, Wire |
Includes | 6 Books |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Medium weight sketch diary features bright white paper that is acid-free. Sheets are perforated for final art. Spiral bound on the side. Ideal for dry media. Each diary includes 70 sheets. Sold as a pack of 6 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- MEAD Wireless Neatbook Notebook, 1-Subject, Wide Ruled, PK6 (05222)
- ASP Shop Towels Disposable Pull-Box, 10" X 12" 200 Sheets Per Box Pk (1922)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3 (P4737)
- UCREATE Watercolor Paper, White, 90lb., 18in x 24in, PK50 (P4933)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- Ucreate