Shop All Arts & Crafts
Ucreate
Sketch Diary, Medium Weight, 11in x 9in, 70 Sheets, PK3
Mfr # PCAR53007
Zoro # G4113633
product price: $24.55
/pk 3, $8.18/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi, White
- Recommended Age 5+ Years
- Includes 3 Books
- Material Paper, Wire
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # PCAR53007
- Zoro # G4113633
- UPC # 194629108107
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi, White |
Recommended Age | 5+ Years |
Includes | 3 Books |
Material | Paper, Wire |
Recommended Grade | Grade K+ |
Description
Medium weight sketch diary features bright white paper that is acid-free. Sheets are perforated for final art. Spiral bound on the side. Ideal for dry media. Each diary includes 70 sheets. Sold as a pack of 3 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- PYRAMID Time Card, PK100 (44100-10)
- ZORO SELECT 2-1/8" x 4-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT5)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- UCREATE Paper, Wtrclr, 140Lb, Wht Pk (PACP4943)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- UCREATE Watercolor Paper, White, 90lb., 12in x 18in, PK50 (P4927)
- ECO BRITES Too Cool Tri-Fold Poster Board, 24 x 36, White/White (27367B)
- Ucreate