Shop All Poster & Presentation Boards
Ucreate
Premium Pennant Poster Board, Black, 22in. x 28in., 25PK
Mfr # P5568
Zoro # G205262668
product price: $67.19
/pk 25, $2.69/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black with pattern
- Includes 25 Sheets
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P5568
- Zoro # G205262668
- Country of Origin India
- Category Poster & Presentation Boards
Details
Color | Black with pattern |
Includes | 25 Sheets |
Material | Paper |
Description
Black 18 pt. premium poster board with a brightly colored pennant design on the 28" dimension. Ideal for posters, signs and displays. Works great with paint or fluorescent markers. Acid free & recyclable. Sold as a carton of 25 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- ALLIANCE Rubber Band, 7 In., Black, PK175 (ALL02004)
- AVERY Clear Economy Sheet Protectors, To, PK50 (75182)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- UCREATE Board, Rr, 22X28, Upc, We, 50Pk (PAC54605)
- UCREATE Foam Board, White, 22in x 28in, PK5 (P5557)
- UCREATE Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12 (P5512)
- UCREATE Poster Board, White, 14in x 22in, 8 Sheets, PK24 (PCAR37439)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- PACON UCreate™ Coated Poster Board, Black, 22" x 28", PK25 (5394-1)
- Ucreate Poster & Presentation Boards