Shop All Poster & Presentation Boards
Ucreate
Poster Board, White, 14in x 22in, 8 Sheets, PK24
Mfr # PCAR37439
Zoro # G4112653
product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade K+
- Includes 192 Sheets
- Material Paper
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # PCAR37439
- Zoro # G4112653
- Country of Origin India
- Category Poster & Presentation Boards
Details
Color | White |
Recommended Grade | Grade K+ |
Includes | 192 Sheets |
Material | Paper |
Recommended Age | 5+ Years |
Description
Convenient White packaged poster board is ideal for posters, signs, displays, and art projects. Recyclable. Measures 14" x 22". Each pack includes 8 sheets. Sold as a carton of 24 packs for a total of 192 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Tray Cutly 5 Comp White (2919-RD WHT)
- UNIVERSAL Message Stamp, Scanned, Blue (10157)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- PILOT Refill, Erasable Gel Ink Pen, Blue, PK3 (77331)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- UCREATE Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12 (P5512)
- UCREATE Board, Poster, 22X28, Lm, 25Pk (PAC54111)
- UCREATE Poster Board, White 10pt., 14in x 22in, PK100 (PCAR93736)
- PACON Pacon® 6-Ply Railroad Board, Black, 22" x 28", PK25 (P54821)
- Ucreate Poster & Presentation Boards