Shop All Poster & Presentation Boards
Ucreate
Poster Board, White 10pt., 22in x 28in, PK50
Mfr # PCAR13841
Zoro # G4112489
product price: $28.49
/pk 50, $0.57/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22"
- Color White
- Recommended Age 5+ Years
- Includes 50 Sheets
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # PCAR13841
- Zoro # G4112489
- Country of Origin United States
- Category Poster & Presentation Boards
Dimensions
Width | 22" |
Height | 28" |
Details
Color | White |
Recommended Age | 5+ Years |
Includes | 50 Sheets |
Material | Paper |
Features | Recyclable, Smooth |
Recommended Grade | Grade K+ |
Description
Coated one side (C1S), Poster Board with a smooth, hard finish. Ideal for posters, signs and printing applications. Recyclable. Measures 22" x 28". Sold as a carton of 50 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Black Ink, Dozen (31256)
- ADAMS BUSINESS FORMS TOPS Money/Rent Receipt Book, 7 1/8x2.75 (SC1182)
- MELISSA & DOUG Slice + Stack Sandwich Counter (31650)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187)
- UCREATE Foam Board, White, 22in x 28in, PK5 (P5557)
- UCREATE Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12 (P5512)
- UCREATE Poster Board, White 10pt., 14in x 22in, PK100 (PCAR93736)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- UCREATE Board, Rr, 22X28, Upc, We, 50Pk (PAC54605)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- FLIPSIDE PRODUCTS 12 x 12 Natural Cork Tiles, PK16 (10058-4)
- Ucreate Poster & Presentation Boards