Shop All Poster & Presentation Boards
Ucreate
Poster Board, White 10pt., 14in x 22in, PK100
Mfr # PCAR93736
Zoro # G4111518
original price:
$52.15
5% off
new price: $49.29
/pk 100, $0.49/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 100 Sheets
- Material Paper
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # PCAR93736
- Zoro # G4111518
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | White |
Includes | 100 Sheets |
Material | Paper |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
White poster board is ideal for posters, signs, displays, and art projects. White (C1S) finish is coated on one side only. Recyclable. Measures 14" x 22". Sold as a carton of 100 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Yellow, 500/Roll (DL639L)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- PCI Dell 330-8988 Pk496 Dm631 30K Drum Unit (330-8988-PCI)
- UCREATE Board, Poster, 22X28, Lm, 25Pk (PAC54111)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- UCREATE Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12 (P5512)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- BAZIC PRODUCTS Bazic 512 11" X 14" White Poster Board (5/Pack) Case of 48 (512)
- Ucreate Poster & Presentation Boards