Shop All Poster & Presentation Boards
Ucreate
Poster Board, 5 Assorted Primary Colors, 14x22in, PK30
Mfr # P5445
Zoro # G2880309
product price: $32.15
/pk 30, $1.07/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red, Blue, Green, and Yellow
- Includes 30 sheets of poster board
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P5445
- Zoro # G2880309
- UPC # 194629101283
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Black, Red, Blue, Green, and Yellow |
Includes | 30 sheets of poster board |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Convenient packaged poster board is ideal for posters, signs, displays, and art projects. Five color Primary assortment includes Black, Red, Blue, Green and Yellow. Recyclable. Measures 14" x 22". Sold as 6 packs for a total of 30 poster board sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND 14 in. H X 14 in. W X 14 in. L Cardboard Moving Box (280349)
- ASTROBRIGHTS Color Cardstock, 65 lb Cover Weight, 85 x 11, Assorted Bright Colors, 50PK (99326-01)
- JJ KELLER Pull Tight Seal, Blue15inL, PK1000 (639)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- UCREATE Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12 (P5512)
- UCREATE Board, Rr, 22X28, Upc, We, 50Pk (PAC54605)
- UCREATE Board, Poster, 22X28, Lm, 25Pk (PAC54111)
- UCREATE Foam Board, White, 22in x 28in, PK5 (P5557)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK25 (20300-25)
- Ucreate Poster & Presentation Boards