Poly Sketch Book, Neon Squiggles, 9in. x 6in., 3PK
Mfr # P38040
Zoro # G612028949
Key Features
- Cover Color Assorted, White
- Cover Material Paper
- Includes 3 Sketch Books
- Recommended Grade Grade 6+
- Recommended Age 12+ yrs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P38040
- Zoro # G612028949
- UPC # 194629139651
- Country of Origin India
- Category Notebooks & Journals
Details
Cover Color | Assorted, White |
Cover Material | Paper |
Includes | 3 Sketch Books |
Recommended Grade | Grade 6+ |
Recommended Age | 12+ yrs |
Description
Let your imagination soar with this Neon Squiggles fashion cover sketch book! Premium sketch book with durable front and back poly covers adorned with an on-trend Neon Squiggles design. Each sketch book contains 75 sheets of 120gsm heavyweight, acid-free drawing paper. Measuring 9 x 6 inches, it's easy to take your art and creativity on the go! The spiral binding lies flat for comfortable drawing and sketching. This is the ideal book for sketching and drawing with all types of dry media, such as pencils, colored pencils, pens, and marker art. Sheets are perforated for final art. Perfect school supply for teachers and students. Sold as a pack of 3 books.
- •Premium heavyweight drawing paper is 120gsm or 72 lb.
- •Durable front and back poly covers adorned with an on-trend Neon Squiggles pattern
- •Perforated sheets to tear out and save your final masterpiece
- •Lay flat design and works with all types of dry media, such as pencils, colored pencils, pens, and marker art
- •Acid-free and SFI certified
- •Pack of 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHMOVE Moving Box, 15x12x10 in, PK10 (7714203)
- ZORO SELECT Strapping Seal, 5/8 In., Open, PK1000 (2CXP4)
- JOHNS MANVILLE INTL R38 24x48 Kraft Batt (K1245)
- OHAUS In Use Cover, Valor 7000 (30037445)
- RITE IN THE RAIN All Weather Notebook, Mtr Fld, PK3 (361FX)
- NATIONAL 10"X8" Narrow Rule Wirebound Notebook (33008)
- ROARING SPRING Pallet of Green Marble Composition Books, 5x5 Graph Ruled, 100 sht of 15# White Paper, 9.75"x7.5" (77255PL)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 1/2 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (774)
- ROARING SPRING Lab Notebook, 8-1/2 in. x 11 in., Brown (77688)
- TOPS Pad, American Pride, 5X8, 3Pk (TOP75103)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- Ucreate Notebooks & Journals