Shop All Poster & Presentation Boards
Ucreate
Neon Coated Poster Board, Neon Pink, 22in x 28in, PK25
Mfr # P5407-1
Zoro # G4114948
product price: $47.79
/pk 25, $1.91/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 25 Sheets
- Material Paper
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P5407-1
- Zoro # G4114948
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Neon Pink |
Includes | 25 Sheets |
Material | Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Vivid, fade-resistant color on two sides with a smooth, hard finish. This 12 point board takes all media and is ideal for wet and dry projects. Recyclable. Measures 22" x 28". Sold as a carton of 25 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Liquid Shutoff Gasket (N6091)
- AVERY DENNISON File Folder, 8.5"X11", Clear, PK12 (72311)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Orange Ink (63607)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- UCREATE Board, Rr, 22X28, Upc, We, 50Pk (PAC54605)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- UCREATE Poster Board, White, 14in x 22in, 8 Sheets, PK24 (PCAR37439)
- UCREATE Foam Board, White, 22in x 28in, PK5 (P5557)
- UCREATE Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12 (P5512)
- UCREATE Board, Poster, 22X28, Lm, 25Pk (PAC54111)
- PACON Pacon, Heavyweight Tagboard, 18 X 12, White, 100PK (5214)
- Ucreate Poster & Presentation Boards