Shop All Arts & Crafts
Ucreate
Mixed Media Art Paper, Heavyweight, 18in x 24in, PK500
Mfr # P4835
Zoro # G7549205
product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 500 sheets
- Material Drawing Paper
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4835
- Zoro # G7549205
- UPC # 45173048350
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 500 sheets |
Material | Drawing Paper |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Heavyweight White sulphite art paper with natural color and medium tooth. Extra sizing on this paper makes it a great choice for all types of media. Excellent for pencil, colored pencils and charcoal. Good for pen and ink, marker, oil pastels and is suitable for most wet media. Acid free. Recyclable. Measures 18" x 24". Includes 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Staples, H.Duty, 1/2In W, 1/2In Leg, PK1000 (2WFU5)
- BAZIC PRODUCTS DDI 1082268 BAZIC 1/2" 3-Ring Binder - Green View Finder 2 Pockets Case of 12 (4102)
- AVERY MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12 (24408)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- UCREATE Poly Cover Sketch Book, Heavyweight, 9in x 6in, 75 Sheets, PK3 (PCAR37089)
- UCREATE Poly Cover Sketch Book, Heavyweight, 12in x 9in, 75 Sheets, PK3 (PCAR37088)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- UCREATE Posterboard, Coated, 50Sh Pk (PACCAR13841)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- Ucreate