Shop All Poster & Presentation Boards
Ucreate
Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12
Mfr # P5512
Zoro # G300699512
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Assorted
- Material Foam
- Height 30 in
- Includes 2 x Canary Sheet, 2 x Apple Green Sheet, 2 x Brite Blue Sheet, 2 x Light Blue, 2 x Pink Sheet, 2 x Flame Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ucreate
- MFR # P5512
- Zoro # G300699512
- Country of Origin United States
- Category Poster & Presentation Boards
Dimensions
Width | 2 in |
Height | 30 in |
Details
Item | Economy Foam Boards |
Color | Assorted |
Material | Foam |
Includes | 2 x Canary Sheet, 2 x Apple Green Sheet, 2 x Brite Blue Sheet, 2 x Light Blue, 2 x Pink Sheet, 2 x Flame Sheet |
Description
Polystyrene extruded foam laminated between two sheets of paper to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, framing, mounting, displays, posters and exhibits. Easy-to-cut sheets have a smooth surface, and accept a wide range of media including paints. Sheets are 3/16" thick. Pack of 12, 2 sheets each of six Fadeless colors: Canary, Flame, Pink, Lite Blue, Brite Blue and Apple Green. Acid free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 400)
- DEFLECTO Cardholder, Wall Mount, 6 Pocket, Clear (70601)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 330 lb x 0.1 lb, 11-3/4W x 15-3/4L Platform (244241)
- MILWAUKEE TOOL Inkzall Black Fine Point Marker (48-22-3100)
- UCREATE Board, Rr, 22X28, Upc, We, 50Pk (PAC54605)
- UCREATE Poster Board, White, 14in x 22in, 8 Sheets, PK24 (PCAR37439)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- UCREATE Board, Poster, 22X28, Lm, 25Pk (PAC54111)
- MADISON MILL Madison Mill 432558 1.12 x 36 in. Oak Dowel - Pack Of 4 (112254)
- Ucreate Poster & Presentation Boards