Fashion Poly Sketch Book, Watercolor Splash, Unruled, 12in. x 9in., 3PK
Mfr # P38038
Zoro # G712028948
Key Features
- Cover Color Assorted, White
- Cover Material Paper
- Includes 3 Sketch Books
- Recommended Age 12+ yrs
- Recommended Grade Grade 6+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P38038
- Zoro # G712028948
- UPC # 194629139644
- Country of Origin India
- Category Notebooks & Journals
Details
Cover Color | Assorted, White |
Cover Material | Paper |
Includes | 3 Sketch Books |
Recommended Age | 12+ yrs |
Recommended Grade | Grade 6+ |
Description
Let your imagination soar with this Watercolor Splash fashion cover sketch book! Premium sketch book with durable front and back poly covers adorned with an on-trend Sonic Vibes design. Each sketch book contains 75 sheets of 120gsm heavyweight, acid-free drawing paper. Measuring 9 x 12 inches, it's easy to take your art and creativity on the go! The spiral binding lies flat for comfortable drawing and sketching. This is the ideal book for sketching and drawing with all types of dry media, such as pencils, colored pencils, pens, and marker art. Sheets are perforated for final art. Perfect school supply for teachers and students. Sold as a pack of 3 books.
- •Premium heavyweight drawing paper is 120gsm or 72 lb.
- •Durable front and back poly covers adorned with an on-trend Watercolor Splash pattern
- •Perforated sheets to tear out and save your final masterpiece
- •Lay flat design and works with all types of dry media, such as pencils, colored pencils, pens, and marker art
- •Acid-free and SFI certified
- •Pack of 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Small Classic Moving Box, PK10 (7714203)
- COSCO ACCU-STAMP 2 Shutter APPROVED 2 Color (038918)
- SHURTECH BRANDS Colored Duck Tape 1.88 in. Wide 10 Yard Roll-Gold (SH381085)
- PELOUZE MANUFACTURING CO SCALE, SHIPPING, DIGITAL, 400# (PEL1776113)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- SCHOOL SMART Hard Cover Ruled Composition Book, 9-3/4 x 7-1/2 Inches, 100 Sheets (PMMK37101SS-5987)
- RITE IN THE RAIN Loose Leaf, Transit, Rite n Rain, PK100 (302)
- FILOFAX Black Notebook, A5 Size Filofax (B115007U)
- TOPS BUSINESS FORMS TOPS® Wirebound 1-Subject Notebook, 8-1/2" x 11", 100 Sheets/Pad, 1 Pad/Pack (65161)
- WORKSTATION Zipper Pad Holder- Exterior Pocket- 2 CD-Card Pockets- Black (WO960660)
- Ucreate Notebooks & Journals