Fashion Poly Sketch Book, Sonic Vibes, Unruled, 12in. x 9in., 3PK
Mfr # P38037
Zoro # G112028951
Key Features
- Cover Color Assorted, White
- Cover Material Paper
- Includes 3 Sketch Books
- Recommended Age 12+ yrs
- Recommended Grade Grade 6+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P38037
- Zoro # G112028951
- UPC # 194629139637
- Country of Origin India
- Category Notebooks & Journals
Details
Cover Color | Assorted, White |
Cover Material | Paper |
Includes | 3 Sketch Books |
Recommended Age | 12+ yrs |
Recommended Grade | Grade 6+ |
Description
Let your imagination soar with this Sonic Vibes fashion cover sketch book! Premium sketch book with durable front and back poly covers adorned with an on-trend Sonic Vibes design. Each sketch book contains 75 sheets of 120gsm heavyweight, acid-free drawing paper. Measuring 9 x 12 inches, it's easy to take your art and creativity on the go! The spiral binding lies flat for comfortable drawing and sketching. This is the ideal book for sketching and drawing with all types of dry media, such as pencils, colored pencils, pens, and marker art. Sheets are perforated for final art. Perfect school supply for teachers and students. Sold as a pack of 3 books.
- •Premium heavyweight drawing paper is 120gsm or 72 lb.
- •Durable front and back poly covers adorned with an on-trend Sonic Vibes pattern
- •Perforated sheets to tear out and save your final masterpiece
- •Lay flat design and works with all types of dry media, such as pencils, colored pencils, pens, and marker art
- •Acid-free and SFI certified
- •Pack of 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Index, 3-Rng, 1-Step, 1-5, Mi 24PK (CRD60518)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- FLORENCE MFG CO Vital Cluster Box Unit, 8 Mailboxes, 2 Parcel Lockers, Black (1570-8BKAF)
- ELMERS White Pre-Cut Foam Board Multi-Packs, 11 x 14, PK4 (22101-1114UC4/12)
- ACCO/MEAD 200Ct Wht Filler Paper (15326)
- RITE IN THE RAIN Spiral Notebook, Universal, 4-5/8 x 7 in (973T)
- MEAD Cambridge, WIREBOUND BUSINESS NOTEBOOK, WIDE/LEGAL RULE, BLACK COVER, 11 X 8.5, 80PK (06062)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- ROARING SPRING 8-1/2 x 11" USDA Cert Bio Legal Pads, Pk12 (24326)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- Ucreate Notebooks & Journals