Shop All Arts & Crafts
Ucreate
Art1st® Sketch Diary, Natural Chipboard Cover, 9 x 6, PK6
Mfr # P4776
Zoro # G4851186
product price: $33.59
/pk 6, $5.60/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural, White
- Recommended Grade Grade PK+
- Material Paper
- Includes 6 sketch diaries
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4776
- Zoro # G4851186
- UPC # 194629040254
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Natural, White |
Recommended Grade | Grade PK+ |
Material | Paper |
Includes | 6 sketch diaries |
Recommended Age | 4+ Years |
Description
Sturdy Natural Kraft chipboard cover and back make this versatile sketch diary fun to decorate and personalize with metallic pens, markers and gel pens. Standard weight White drawing paper inside is perfect for teens, students and young adults. Acid free. Recyclable. Measures 9" x 6". Includes 50 sheets. Sold as 6 diaries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- PENDAFLEX Hanging File Folders, Navy, PK25 (PFX415315NAV)
- FISKARS All-purpose Scissors, Recycled, 8", 2/PK, BK PK (FSK1508101002)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3 (P4737)
- UCREATE Watercolor Paper, White, 140 lb., 12in x 18in, PK50 (P4944)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- UCREATE Posterboard, Coated, 50Sh Pk (PACCAR13841)
- GORDON BRUSH Size 1/8" Camel Hair Flat Artist Brush (0790-00012)
- Ucreate