Shop All Arts & Crafts
Ucreate
Art1st® Sketch Diary, Natural Chipboard Cover, 11 x 8.5, PK3
Mfr # P4777
Zoro # G4859184
product price: $20.99
/pk 3, $7.00/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural, White
- Recommended Age 4+ Years
- Includes 3 sketch diaries
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4777
- Zoro # G4859184
- UPC # 194629040216
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Natural, White |
Recommended Age | 4+ Years |
Includes | 3 sketch diaries |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Sturdy Natural Kraft chipboard cover and back make this versatile sketch diary fun to decorate and personalize with metallic pens, markers and gel pens. Standard weight White drawing paper inside is perfect for teens, students and young adults. Acid free. Recyclable. Measures 11" x 8.5". Includes 50 sheets. Sold as 3 diaries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T288120D2 (288) DURABrite Ultra Ink, Black, PK2 (T288120D2)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- COSCO ACCU-STAMP 2 Shutter RECEIVED 2 Color (038909)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3 (P4737)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- CHARTPAK Numbers, Vinyl, Helvetica, 3", Black, PK10 (01170)
- Ucreate