Shop All Arts & Crafts
Ucreate
Art1st® Newsprint Pad, White, 9in x 12in, 50 Sheets/Pad, PK12
Mfr # P3440
Zoro # G4855736
product price: $40.39
/pk 12, $3.37/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Age 4+ Years
- Includes 12 pads
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P3440
- Zoro # G4855736
- UPC # 194629039531
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Age | 4+ Years |
Includes | 12 pads |
Recommended Grade | Grade PK+ |
Description
Standard grade, high bulk white newsprint paper in a pad. Perfect for gesture and preliminary drawings, and has a versatile rough surface. Includes 50 sheets per pad. Measures 9" x 12". Sold as 12 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- AVERY 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (11A762)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- UCREATE Poly Cover Sketch Book, Heavyweight, 12in x 9in, 75 Sheets, PK3 (PCAR37088)
- UCREATE Watercolor Paper, White, 90lb., 12in x 18in, PK50 (P4927)
- UCREATE Paper, Wtrclr, 140Lb, Wht Pk (PACP4943)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3 (P4737)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- SHARPIE Peel-Off China Markers, Black, PK12 (2089)
- Ucreate