Shop All Arts & Crafts
Ucreate
Art1st® Newsprint Pad, 18 x 24, 50 Sheets Per Pad, PK2
Mfr # P3445
Zoro # G4856034
product price: $23.15
/pk 2, $11.58/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Includes 2 pads
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P3445
- Zoro # G4856034
- UPC # 194629039463
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Includes | 2 pads |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Standard grade, high bulk White newsprint paper in a pad. Perfect for gesture and preliminary drawings, and has a versatile rough surface. Includes 50 sheets per pad. Measures 18" x 24". Sold as 2 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-685-3)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- UCREATE Watercolor Paper, White, 90lb., 18in x 24in, PK50 (P4933)
- UCREATE Paper, Wtrclr, 140Lb, Wht Pk (PACP4943)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- UCREATE Watercolor Paper, White, 90lb., 12in x 18in, PK50 (P4927)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- UCREATE Poly Cover Sketch Book, Heavyweight, 9in x 6in, 75 Sheets, PK3 (PCAR37089)
- MADISON MILL 7/8X36 Poplar Dowel (436559)
- Ucreate