Shop All Arts & Crafts
Ucreate
Art1st® Heavyweight Watercolor Pad, 9 x 12, 12 Sheets/Pad, PK6
Mfr # P4910
Zoro # G4856847
product price: $32.15
/pk 6, $5.36/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK+
- Material 90 Lb. Paper
- Recommended Age 4+ Years
- Includes 6 pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4910
- Zoro # G4856847
- UPC # 194629036776
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Material | 90 Lb. Paper |
Recommended Age | 4+ Years |
Includes | 6 pads |
Description
Heavyweight watercolor paper with uniform texture and whiteness. Ideal for wet and mixed-media techniques. Acid-free and Recyclable. Measures 9" x 12". Includes 12 sheets. Sold as 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refill for Roller Ball Pens, Medium, Black Ink (1950323)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 12", Kraft, 25/Bundle (55VH19)
- TEACHER CREATED RESOURCES Travel the Map Straight Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8921)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- UCREATE Watercolor Paper, White, 90 lb., 6in x 9in, PK200 (P4935)
- UCREATE Poly Cover Sketch Book, Heavyweight, 9in x 6in, 75 Sheets, PK3 (PCAR37089)
- UCREATE Posterboard, Coated, 50Sh Pk (PACCAR13841)
- UCREATE Poly Cover Sketch Book, Heavyweight, 12in x 9in, 75 Sheets, PK3 (PCAR37088)
- TESTORS 3 oz Color Shift Green Copper (TES340911)
- Ucreate