Shop All Arts & Crafts
Ucreate
Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6
Mfr # P4735
Zoro # G4856208
product price: $31.15
/pk 6, $5.19/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 6 pads
- Material Heavyweight Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4735
- Zoro # G4856208
- UPC # 194629038916
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 6 pads |
Material | Heavyweight Paper |
Description
High quality Heavyweight White sulphite drawing paper in a pad format. Ideal for illustrations and final drawings. Includes 24 sheets per pad. Acid-free and Recyclable. Measures 9" x 12". Sold as a pack of 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250 (015110)
- AVERY 1" Hanging Storage Round Binder, Black (AVE14801)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- UCREATE Poly Cover Sketch Book, Heavyweight, 9in x 6in, 75 Sheets, PK3 (PCAR37089)
- UCREATE Watercolor Paper, White, 140 lb., 12in x 18in, PK50 (P4944)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- UCREATE Watercolor Paper, White, 90lb., 18in x 24in, PK50 (P4933)
- PACON Sentence Strips, 24"x3", Bright, PK100 (1733)
- Ucreate