Shop All Arts & Crafts
Ucreate
Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3
Mfr # P4737
Zoro # G4858134
product price: $28.69
/pk 3, $9.56/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Heavyweight Paper
- Includes 3 pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P4737
- Zoro # G4858134
- UPC # 194629038886
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Heavyweight Paper |
Includes | 3 pads |
Description
High quality Heavyweight White sulphite drawing paper in a pad format. Ideal for illustrations and final drawings. Includes 24 sheets per pad. Acid-free and Recyclable. Measures 12" x 18". Sold as a pack of 3 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ionizer, Plastic, White (ION-100A)
- SHEAR SHARP Sharpener Shear/Scissor (002)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-34)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- UCREATE Watercolor Paper, White, 90lb., 12in x 18in, PK50 (P4927)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- UCREATE Posterboard, Coated, 50Sh Pk (PACCAR13841)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- UCREATE Paper, Wtrclr, 140Lb, Wht Pk (PACP4943)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- Ucreate