Shop All Arts & Crafts
Ucreate
Art1st® Drawing Paper, Manila, 9in x 12in, PK600
Mfr # P103193
Zoro # G4855928
product price: $38.85
/pk 600, $0.06/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 600 sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ucreate
- MFR # P103193
- Zoro # G4855928
- UPC # 194629038954
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Manila |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 600 sheets |
Description
Cream colored Manila drawing paper is great for beginning drawing and sketching. Medium tooth is perfect for all types of dry media. Recyclable. Each sheet measures 9" x 12". Each pack includes 50 sheets. Sold as 12 packs for a total of 600 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOARD BRISTOL 12X18 BLACK PK OF 100 PK (1112BK)
- CALCULATED INDUSTRIES Electrical Calculator, 8-1/4 x 6 In, LCD (5070)
- SEALER SALES Silicone Rubber Pad for KF-400H (SR-KF-400H)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- UCREATE Poly Cover Sketch Book, Heavyweight, 12in x 9in, 75 Sheets, PK3 (PCAR37088)
- UCREATE Watercolor Paper, White, 90lb., 18in x 24in, PK50 (P4933)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- UCREATE Watercolor Paper, White, 140 lb., 12in x 18in, PK50 (P4944)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3 (P4737)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- NATIONAL HARDWARE Wire Galv 18Gax110Ft (N264-762)
- Ucreate