Shop All Camping Gear
Uco
UCO MT-SM-CONT-Y Match Container with 25 Matches - Yellow
Mfr # MT-SM-CONT-Y
Zoro # G404135985
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uco
- MFR # MT-SM-CONT-Y
- Zoro # G404135985
- Country of Origin China
- Category Camping Gear
Description
Description:The UCO Storm proof Match Kit is a waterproof container that includes 25 matches and 3 strikers. The container features an integrated striker on the outside to provide an easy location for lighting matches and can hold up to 40 matches. The ribbed container is easy to grip with cold hands. Unlike other “waterproof” or “windproof” matches, UCO Storm-proof Matches are easy to light, and will stay lit for up to 15 seconds, even after being submerged in water! Being able to reliably make a fire is vital for cooking, generating warmth, and in survival situations, making signal fires. UCO Storm-proof Matches are perfect for camping, emergency kits, and should be part of every 10 Essentials check list.Features:Waterproof containerExternal striker for easy lightingIncludes 25 windproof and waterproof matches and 3 strikersMatches are easy to light and will relight after being submerged in water!Up to 15 second burn timeExtended length of match allows for added safety to keep from burning fingertipsLights campfires, stoves, gas-barbecues, etc.Weight (Kit): 1.7 oz., 48gUsing Storm-proof Matches:CAUTION: For outdoor use only. Carefully monitor lit matches until completely burned. For use by adults only. Store extra strikers in protective sleeves after use to keep dry. Store matches separately from strikers to prevent accidental ignition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Beehive Brood Body Foundation Deep Wood Frame (GLFRMB)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 6 (FGM016-D6)
- FISKARS Lopper Telescopic Power (391681-1009)
- WESTWARD Snow Shovel, 18-1/2 in to 27 in Aluminum D-Grip Handle, Poly Blade Material, 9 1/2 in Blade Width (38ZF77)
- UCO Stormproof Match Kit (MT-SM-CONT)
- UCO Fire Startr Swtfire 8Pk (MT-SM-SF8P)
- UCO Mess Kit Campng Gry 4Pc (F-MK-CORE4PC)
- UCO Stormproof Matches 160Pk (MT-WAT-4PK)
- UCO Gray Mess Kit 6 pc (F-MK-CORE6PC)
- UCO Stormproof Matches 25Pk (MT-SM1-UCO)
- COLEMAN-FUEL Blended Fuel Canister (3000006545)
- Uco Camping Equipment