Shop All Candles
Uco
UCO L-CAN3PK-B 12 Hour Beeswax candle for CandleLntrn -3
Mfr # L-CAN3PK-B
Zoro # G503692082
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
12 Hour Beeswax Candle for Candle Lantern (Per 3) -
Manufacture ID: L-CAN3PK-B
Beeswax burns longer than paraffin, bringing burn time for each candle to 12-15 hours. Additionally, these candles are a natural alternative to oil based candles and produce a pleasant aroma with less smoke. Wax formula, wick size, and other features were specially engineered to make these the ideal candles for our lanterns. Other candles can "melt down" prematurely due to improper wax formula and can leave significantly more soot on the heat shield compared with our candles. It is recommended to only use UCO candles in your lanterns. For use in Original Candle Lantern, Original Candle Lantern Plus LED, and Candlelier Candle Lanterns
Features:
- Burns 12-15 hours per candle.
- 100% natural beeswax formula (non-paraffin based) is optimized for use in UCO candle lanterns.
- High melt temperature minimizes dripping.
- Special cotton wick provides ideal flame.
- Produces heat to warm tent and reduce condensation.
- Pleasant aroma with less smoke.
- Economical source of light.
- Weight (3-pack): 6.0 oz. (170 g)
Manufacture ID: L-CAN3PK-B
Beeswax burns longer than paraffin, bringing burn time for each candle to 12-15 hours. Additionally, these candles are a natural alternative to oil based candles and produce a pleasant aroma with less smoke. Wax formula, wick size, and other features were specially engineered to make these the ideal candles for our lanterns. Other candles can "melt down" prematurely due to improper wax formula and can leave significantly more soot on the heat shield compared with our candles. It is recommended to only use UCO candles in your lanterns. For use in Original Candle Lantern, Original Candle Lantern Plus LED, and Candlelier Candle Lanterns
Features:
- Burns 12-15 hours per candle.
- 100% natural beeswax formula (non-paraffin based) is optimized for use in UCO candle lanterns.
- High melt temperature minimizes dripping.
- Special cotton wick provides ideal flame.
- Produces heat to warm tent and reduce condensation.
- Pleasant aroma with less smoke.
- Economical source of light.
- Weight (3-pack): 6.0 oz. (170 g)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- VOLLRATH Steak Weight Handle, Yellow Silicone (50663)
- UCO CANDLE UNSCENTD WHITE, 240PK (L-CA20PK)
- MORE THAN A CANDLE More Than A Candle CRC16M 16 oz Mason Jar Soy Candle; Carrot Cake (CRC16M)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Blue 32 oz (60011)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- CREATIVE CONVERTING Silver Birthday Candles, 2.25", 288PK (339952)
- VASER DESIGNS 2 x 9 in. Purple Pillar Candle; (VA1081260)
- JT EATON ZendoCandles® 3% Citronella Refill Candles (18ZENCAND)
- Uco Candles