Shop All Firestarters and Lighters
Uco
UCO 8038783 Sweet Fire Starter - Pack of 8
Mfr # 8038783
Zoro # G004031229
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uco
- MFR # 8038783
- Zoro # G004031229
- UPC # 54269002534
- Country of Origin Unknown
- Category Firestarters and Lighters
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- SweetFire Fire Starter
- Pack of 8
- Country of Origin: India
- Product Type: Fire Starter
- Light Duration: 7 min
- Material: Renewable Biofuel
- Weather Resistant: Yes
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Earth Auger Replacement Point, 2 In. Dia (99944900270)
- JACKS IMPORTS Fleece Bareback Pad BLACK (3443-BK)
- JACKS IMPORTS Tom Thumb Copper Roller Bit 5-1/2" (1240-5-1/2)
- XPOSE SAFETY 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2024-X-A)
- UCO Stormproof Match Kit - Orange (350468)
- AA THREAD Grill Lighter Red 2 Pk (4090KP)
- GREEN MOUNTAIN FIRE LOGS WOOD 8PK (GMFW 8)
- BERNZOMATIC Flexible Lighter, Ergonomic Handle (LTR200)
- GEI Black Biometric Fingerprint Multipurpose Barbecue Lighter (22130)
- PINE MOUNTAIN Pine Mountain 41525-01471 4 Hour Java Log; Pack - 4 (185893)
- ZIPPO Zippo Fire Starter Combo Kit (40900)
- Uco Firestarters and Lighters