Shop All Hand Soap & Lotion Dispensers
Ubt Shield
Hand Sanitizer Dispenser Stand, Gel Form, Warranty: 1 yr
Mfr # 565176
Zoro # G4326560
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Foot Operated
- Hygiene Form Gel
- Material Steel
- Color Gray
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubt Shield
- MFR # 565176
- Zoro # G4326560
- UPC # 00813732013824
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 32 fl oz |
Details
Item | Hand Sanitizer Dispenser Stand |
Operation Mode | Foot Operated |
Hygiene Form | Gel |
Material | Steel |
Color | Gray |
Ligature Resistant | No |
Dispenser Color | Gray |
Hygiene Series | None |
Dispenser Mount Type | Floor |
Warranty | 1 yr |
Product Type | Dispenser Stand |
For Dispenser Type | Foot Operated |
Description
Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series Not Applicable, Color Gray, Mount Type Floor, Standards Not Applicable, Includes Not Applicable, Ligature Resistant No, Warranty 1 yr, Features Not Applicable, For Dispenser Type Foot Operated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- ALLEGRO INDUSTRIES Alcohol Free Cleaning Pads-Alcohol Free Cleaning Towelette, 100Pk (037-3001)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- UBT SHIELD Hand Sanitizer Dispenser Stand, Gel Form, Material: Steel (565189)
- PROVON TFX Antimicrobial Skin Cleanser Dispenser, Touch-Free, Gray (2845-12)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- DIAL PROFESSIONAL FIT Universal Manual Dispenser, 1.2 L, 4" x 5.13" x 10.5", Gray, PK3 (16619)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- Ubt Shield Hand Soap & Lotion Dispensers