Shop All Hand Soap & Lotion Dispensers
Ubt Shield
Hand Sanitizer Dispenser Stand, Gel Form, Material: Steel
Mfr # 565189
Zoro # G4331488
original price:
$363.00
18% off
new price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Foot Operated
- Hygiene Form Gel
- Material Steel
- Color Gray
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubt Shield
- MFR # 565189
- Zoro # G4331488
- UPC # 00813732013855
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 gal |
Details
Item | Hand Sanitizer Dispenser Stand |
Operation Mode | Foot Operated |
Hygiene Form | Gel |
Material | Steel |
Color | Gray |
Hygiene Series | None |
Warranty | 1 yr |
Ligature Resistant | No |
Dispenser Mount Type | Floor |
Dispenser Color | Gray |
For Dispenser Type | Foot Operated |
Product Type | Dispenser Stand |
Description
Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series Not Applicable, Color Gray, Mount Type Floor, Standards Not Applicable, Includes Not Applicable, Ligature Resistant No, Warranty 1 yr, Features Not Applicable, For Dispenser Type Foot Operated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Wheel (222066)
- GREEN KLEAN Replacement Exhaust Filter (GK-5143-P)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced (31910EA)
- TOUGH GUY 1 3/4 in W Bench and Counter Brush, 5 1/2 in L Handle, 8 in L Brush, Black, Wood, 8 in L Overall (1DU76)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- BEST SANITIZERS Drip Tray, Clear, 5inLx3inWx6-1/2inH (JPP10091)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White (1920-04)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- Ubt Shield Hand Soap & Lotion Dispensers