Shop All Video Games
Ubisoft
Ubisoft UBP50401056 Tom Clancys Rainbow Six Siege - Xbox One
Mfr # UBP50401056
Zoro # G503762273
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ubisoft
- MFR # UBP50401056
- Zoro # G503762273
- UPC # 887256014681
- Country of Origin China
- Category Video Games
Description
Features
- The rules of siege: five versus five. infiltrate versus fortify. team-based strategy meets intense, tactical combat
- World's elite counter-terrorist operators: choose your operator. wield their power. unique abilities allow you to attack or defend your way
- Singleplayer, multiplayer, or co-op: terrorist hunt is back! stop the white masks terrorist threat alone or with friends
- Upgrade to gold edition: includes game and season pass, which gives all fans and newcomers an extended rainbow six siege experience
- Media: Video Game
- Platform: Xbox
- Dimension: 6.7 x 5.3 x 0.2 in.
- Weight: 11.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- SOCKET MOBILE Durable Retractable Clip For 700/800 (AC4130-1828)
- ZUNAMMY Zunammy FS2006RE Portable Video Game with Power Bank Capabilities; Red (FS2006RE)
- SQUARE ENIX Square Enix 92031 Life is Strange Before the Storm - XB1 Game for; Black (92031)
- GARVIN INDUSTRIES INC Garvin Industries DST-200 Inside Diameter Distribution Ring; 2 in. (DST-200)
- METAL EARTH MODEL WESTRN STAR PHNTHM (MMS177)
- SQUARE ENIX Square Enix 662248921693 Just Cause 4-Day One Edition Xbox One Game (662248921693)
- TAKE-TWO Take-Two 55157 Carnival Games Switch Action & Adventure Game (55157)
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- Ubisoft Video Games