Shop All Networking Hardware
Ubiquiti - Networks
Ubiquiti Networks TC-PRO Tough Cable Level 1; 1000 Box
Mfr # TC-PRO
Zoro # G003932084
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubiquiti - Networks
- MFR # TC-PRO
- Zoro # G003932084
- UPC # 810354021367
- Country of Origin China
- Category Networking Hardware
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Features- 24 AWG copper conductor pairs
- 26 AWG integrated ESD drain wire
- Protects networks from electrostatic discharge attacks
- PE outdoor-rated, weatherproof
- jacket
- Cable : CAT5e, shielded
- Ethernet : Up to 1 Gbps
- Drain Wire: 0.4 CCS
- Jacket Material : PE
- Length : 1000' (305 m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- VIVOTEK Adaptor plate for 3 1/2" electrical octagon and single gang box (AM-51G)
- VTECH 2-handset Cordless CID/ITAD (CS6629-2)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR736 392 (EB-SR41)
- CABLE WHOLESALE CableWholesale 331-120WH Keystone Insert White Phone Jack Tooless RJ11 RJ12 Female to Wire Insert (331-120WH)
- BLACK BOX Black Box LBS008A 8 Port 10 & 100 Mini Unmanaged Switch (LBS008A)
- SANOXY WiFi Car Rear View License Plate Backup Reverse Parking Camera Waterproof HD-License Plate Camera (265370051856-LICPLT)
- BETTERBATTERY SGX 5150 IoT Device Gateway (BE3551228)
- MARPAC Marpac MAR-ZOHNE ZohneTravel Sound Therapy Machine (MAR-ZOHNE)
- ZYXEL COMMUNICATIONS Usg Flex 200 Utm Bundle (USGFLEX200BUN)
- TEXAS INSTRUMENTS Innovator Rover Instruments (TE473437)
- Ubiquiti - Networks Networking Hardware