Shop All Networking Hardware
Ubiquiti - Networks
Ubiquiti Networks AMO-5G10 5Ghz Airmax Dual Omni 10DBI- with Rocket Kit
Mfr # AMO-5G10
Zoro # G103932052
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubiquiti - Networks
- MFR # AMO-5G10
- Zoro # G103932052
- UPC # 810354020988
- Country of Origin China
- Category Networking Hardware
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Features- AirMax Omni is a Carrier Class 2x2 Dual Polarity MIMO omnidirectional antenna
- Rocket M and AirMax Omni-Directional Antennas have been designed to seamlessly work together
- Installing Rocket M on AirMax Omni-Directional Antenna requires no special tools
- snap it into place with the mount and use the RF jumper cables provided with the Antenna
- Frequency Range: 5.45 - 5.85 GHZ
- Gain: 10 dBi
- Polarization: Dual Linear
- Cross-pol Isolation: 25 dB min
- Weight : 0.68 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type (D5697)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC RBC123 UPS - 2 Pack (ML9-12MP25112474441)
- AMPD PD Fast 20W USB C Wall Charger with USB C to USB C Cable 4ft White (AA-2IN1WALLPDFAST-WHT)
- MONOPRICE Cat6 RJ45 180-Degree Punch Down Keystone Dual IDC_ Black (27548)
- PROSOFT DATA HIGHWAY PLUS/REMOTE I/O ETHERNET AND COMMUNICATION MODULE (AN-X2-AB-DHRIO)
- SANOXY 2 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-2G)
- LEGRAND Network Hubs, BLANK TJ QTY 10 FG WHT (42100002)
- MOXA 2-port industrial Network Address Translation NAT devices, -10 to 60 Degree C operating temperatur (NAT-102)
- QNAP Hdd Tray For 3.5" And 2.5" Dri (TRAY-35-NK-BLK02)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- Ubiquiti - Networks Networking Hardware